Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#30 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101357
  • Mfr #: D33WN30

$16.06

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Size: #30
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33WN30 Specifications

  • Zoro #: G0101357
  • Mfr #: D33WN30
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 118 Degrees
Drill Bit Size: #30 Material: Carbide
Point Type: Self-Centering Point Drill Bit Dimension Type: Wire
Shank Dia.: 0.1285" Cutting Direction: Right Hand
Coolant Through: No Item: Jobber Drill,Bright,Standard,N30
Drill Bit Finish: Bright Drill Bit Material: Carbide
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber No. 30

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN30