Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#31 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101348
  • Mfr #: D33WN31

$12.82

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Material: Carbide
  • Point Type: Self-Centering Point
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33WN31 Specifications

  • Zoro #: G0101348
  • Mfr #: D33WN31
Drill Bit Grouping: Drill Bit Drill Bit Material: Carbide
Point Type: Self-Centering Point Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: Bright Item: Jobber Drill,Bright,Standard,N31
Shank Dia.: 0.1200" Cutting Direction: Right Hand
Coolant Through: No Material: Carbide
Drill Bit Dimension Type: Wire Drill Bit Size: #31
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber No. 31

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN31