Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#36 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101390
  • Mfr #: D33WN36

$11.72

  • Drill Bit Finish: Bright
  • Item: Jobber Drill,Bright,Standard,N36
  • Drill Bit Material: Carbide
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33WN36 Specifications

  • Zoro #: G0101390
  • Mfr #: D33WN36
Drill Bit Finish: Bright Item: Jobber Drill,Bright,Standard,N36
Drill Bit Material: Carbide Drill Bit Dimension Type: Wire
Drill Bit Point Angle: 118 Degrees Point Type: Self-Centering Point
Drill Bit Grouping: Drill Bit Coolant Through: No
Shank Dia.: 0.1065" Cutting Direction: Right Hand
Material: Carbide Drill Bit Size: #36
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber No. 36

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN36