Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#37 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101497
  • Mfr #: D33WN37

$11.61

  • Item: Jobber Drill,Bright,Standard,N37
  • Drill Bit Dimension Type: Wire
  • Coolant Through: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33WN37 Specifications

  • Zoro #: G0101497
  • Mfr #: D33WN37
Item: Jobber Drill,Bright,Standard,N37 Drill Bit Dimension Type: Wire
Coolant Through: No Drill Bit Point Angle: 118 Degrees
Drill Bit Material: Carbide Shank Dia.: 0.1040"
Drill Bit Size: #37 Drill Bit Grouping: Drill Bit
Drill Bit Finish: Bright Material: Carbide
Point Type: Self-Centering Point Cutting Direction: Right Hand
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber No. 37

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN37