Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#38 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101488
  • Mfr #: D33WN38

$10.63

  • Cutting Direction: Right Hand
  • Drill Bit Point Angle: 118 Degrees
  • Material: Carbide
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33WN38 Specifications

  • Zoro #: G0101488
  • Mfr #: D33WN38
Cutting Direction: Right Hand Drill Bit Point Angle: 118 Degrees
Material: Carbide Drill Bit Grouping: Drill Bit
Drill Bit Material: Carbide Drill Bit Finish: Bright
Drill Bit Size: #38 Point Type: Self-Centering Point
Drill Bit Dimension Type: Wire Coolant Through: No
Item: Jobber Drill,Bright,Standard,N38 Shank Dia.: 0.1015"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber No. 38

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN38