Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#4 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101479
  • Mfr #: D33WN4

$30.51

  • Point Type: Self-Centering Point
  • Cutting Direction: Right Hand
  • Drill Bit Finish: Bright
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33WN4 Specifications

  • Zoro #: G0101479
  • Mfr #: D33WN4
Point Type: Self-Centering Point Cutting Direction: Right Hand
Drill Bit Finish: Bright Material: Carbide
Drill Bit Material: Carbide Item: Jobber Drill,Bright,Standard,N4
Shank Dia.: 0.2090" Drill Bit Point Angle: 118 Degrees
Coolant Through: No Drill Bit Size: #4
Drill Bit Dimension Type: Wire Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber No. 4

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN4