Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#44 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101418
  • Mfr #: D33WN44

$10.28

  • Cutting Direction: Right Hand
  • Drill Bit Size: #44
  • Coolant Through: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Precision Twist Drill #D33WN44 Specifications

  • Zoro #: G0101418
  • Mfr #: D33WN44
Cutting Direction: Right Hand Drill Bit Size: #44
Coolant Through: No Item: Jobber Drill,Bright,Standard,N44
Drill Bit Point Angle: 118 Degrees Drill Bit Grouping: Drill Bit
Drill Bit Finish: Bright Drill Bit Dimension Type: Wire
Point Type: Self-Centering Point Material: Carbide
Drill Bit Material: Carbide Shank Dia.: 0.0860"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber No. 44

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN44