Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#48 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101600
  • Mfr #: D33WN48

$8.78

  • Point Type: Self-Centering Point
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33WN48 Specifications

  • Zoro #: G0101600
  • Mfr #: D33WN48
Point Type: Self-Centering Point Drill Bit Point Angle: 118 Degrees
Drill Bit Grouping: Drill Bit Drill Bit Finish: Bright
Drill Bit Material: Carbide Item: Jobber Drill,Bright,Standard,N48
Drill Bit Dimension Type: Wire Coolant Through: No
Material: Carbide Shank Dia.: 0.0760"
Cutting Direction: Right Hand Drill Bit Size: #48
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber No. 48

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN48