Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#51 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101582
  • Mfr #: D33WN51

$8.11 /ea

Order in multiples of 12

  • Cutting Direction: Right Hand
  • Material: Carbide
  • Shank Dia.: 0.0670"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33WN51 Specifications

  • Zoro #: G0101582
  • Mfr #: D33WN51
Cutting Direction: Right Hand Material: Carbide
Shank Dia.: 0.0670" Drill Bit Material: Carbide
Drill Bit Point Angle: 118 Degrees Coolant Through: No
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Wire
Point Type: Self-Centering Point Drill Bit Finish: Bright
Item: Jobber Drill,Bright,Standard,N51 Drill Bit Size: #51
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber No. 51

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN51