Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#53 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101530
  • Mfr #: D33WN53

$8.90

  • Drill Bit Size: #53
  • Item: Jobber Drill,Bright,Standard,N53
  • Shank Dia.: 0.0595"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33WN53 Specifications

  • Zoro #: G0101530
  • Mfr #: D33WN53
Drill Bit Size: #53 Item: Jobber Drill,Bright,Standard,N53
Shank Dia.: 0.0595" Material: Carbide
Point Type: Self-Centering Point Coolant Through: No
Drill Bit Point Angle: 118 Degrees Drill Bit Grouping: Drill Bit
Drill Bit Material: Carbide Drill Bit Finish: Bright
Cutting Direction: Right Hand Drill Bit Dimension Type: Wire
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber No. 53

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN53