Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#54 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101591
  • Mfr #: D33WN54

$8.90

  • Drill Bit Point Angle: 118 Degrees
  • Shank Dia.: 0.0550"
  • Coolant Through: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33WN54 Specifications

  • Zoro #: G0101591
  • Mfr #: D33WN54
Drill Bit Point Angle: 118 Degrees Shank Dia.: 0.0550"
Coolant Through: No Item: Jobber Drill,Bright,Standard,N54
Drill Bit Material: Carbide Cutting Direction: Right Hand
Point Type: Self-Centering Point Drill Bit Size: #54
Drill Bit Finish: Bright Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Wire Material: Carbide
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber No. 54

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN54