Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#55 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101698
  • Mfr #: D33WN55

$13.17

  • Drill Bit Finish: Bright
  • Point Type: Self-Centering Point
  • Item: Jobber Drill,Bright,Standard,N55
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33WN55 Specifications

  • Zoro #: G0101698
  • Mfr #: D33WN55
Drill Bit Finish: Bright Point Type: Self-Centering Point
Item: Jobber Drill,Bright,Standard,N55 Shank Dia.: 0.0520"
Material: Carbide Drill Bit Dimension Type: Wire
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Coolant Through: No Drill Bit Material: Carbide
Drill Bit Size: #55 Drill Bit Point Angle: 118 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber No. 55

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN55