Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#57 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101689
  • Mfr #: D33WN57

$13.71

  • Drill Bit Material: Carbide
  • Coolant Through: No
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33WN57 Specifications

  • Zoro #: G0101689
  • Mfr #: D33WN57
Drill Bit Material: Carbide Coolant Through: No
Cutting Direction: Right Hand Drill Bit Dimension Type: Wire
Item: Jobber Drill,Bright,Standard,N57 Material: Carbide
Point Type: Self-Centering Point Drill Bit Grouping: Drill Bit
Drill Bit Finish: Bright Shank Dia.: 0.0430"
Drill Bit Size: #57 Drill Bit Point Angle: 118 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber No. 57

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN57