Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#62 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101652
  • Mfr #: D33WN62

$9.25

  • Item: Jobber Drill,Bright,Standard,N62
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Finish: Bright
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33WN62 Specifications

  • Zoro #: G0101652
  • Mfr #: D33WN62
Item: Jobber Drill,Bright,Standard,N62 Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: Bright Drill Bit Material: Carbide
Drill Bit Grouping: Drill Bit Material: Carbide
Drill Bit Dimension Type: Wire Coolant Through: No
Shank Dia.: 0.0380" Point Type: Self-Centering Point
Cutting Direction: Right Hand Drill Bit Size: #62
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber No. 62

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN62