Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#7 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101792
  • Mfr #: D33WN7

$21.77

  • Item: Jobber Drill,Bright,Standard,N7
  • Cutting Direction: Right Hand
  • Drill Bit Material: Carbide
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Precision Twist Drill #D33WN7 Specifications

  • Zoro #: G0101792
  • Mfr #: D33WN7
Item: Jobber Drill,Bright,Standard,N7 Cutting Direction: Right Hand
Drill Bit Material: Carbide Material: Carbide
Point Type: Self-Centering Point Drill Bit Point Angle: 118 Degrees
Shank Dia.: 0.2010" Drill Bit Size: #7
Coolant Through: No Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Wire Drill Bit Finish: Bright
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber No. 7

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN7