Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#9 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101759
  • Mfr #: D33WN9

$19.15

  • Material: Carbide
  • Coolant Through: No
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33WN9 Specifications

  • Zoro #: G0101759
  • Mfr #: D33WN9
Material: Carbide Coolant Through: No
Cutting Direction: Right Hand Point Type: Self-Centering Point
Shank Dia.: 0.1960" Drill Bit Size: #9
Drill Bit Point Angle: 118 Degrees Drill Bit Dimension Type: Wire
Drill Bit Material: Carbide Drill Bit Finish: Bright
Drill Bit Grouping: Drill Bit Item: Jobber Drill,Bright,Standard,N9
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber No. 9

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN9