Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0100821
  • Mfr #: D33LR

$42.55

  • Drill Bit Size: R
  • Drill Bit Grouping: Drill Bit
  • Coolant Through: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33LR Specifications

  • Zoro #: G0100821
  • Mfr #: D33LR
Drill Bit Size: R Drill Bit Grouping: Drill Bit
Coolant Through: No Item: Jobber Drill,Bright,Standard,R
Shank Dia.: 0.3390" Drill Bit Dimension Type: Letter
Drill Bit Point Angle: 118 Degrees Drill Bit Finish: Bright
Drill Bit Material: Carbide Material: Carbide
Cutting Direction: Right Hand Point Type: Self-Centering Point
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber Precision Twist DrillR

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33LR