Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0100891
  • Mfr #: D33LV

$58.77

  • Drill Bit Finish: Bright
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: Carbide
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Precision Twist Drill #D33LV Specifications

  • Zoro #: G0100891
  • Mfr #: D33LV
Drill Bit Finish: Bright Drill Bit Point Angle: 118 Degrees
Drill Bit Material: Carbide Material: Carbide
Coolant Through: No Drill Bit Size: V
Drill Bit Dimension Type: Letter Cutting Direction: Right Hand
Item: Jobber Drill,Bright,Standard,V Drill Bit Grouping: Drill Bit
Point Type: Self-Centering Point Shank Dia.: 0.3770"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber Precision Twist DrillV

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33LV