Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0100830
  • Mfr #: D33LX

$58.96

  • Drill Bit Finish: Bright
  • Drill Bit Material: Carbide
  • Item: Jobber Drill,Bright,Standard,X
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33LX Specifications

  • Zoro #: G0100830
  • Mfr #: D33LX
Drill Bit Finish: Bright Drill Bit Material: Carbide
Item: Jobber Drill,Bright,Standard,X Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 118 Degrees Material: Carbide
Shank Dia.: 0.3970" Coolant Through: No
Drill Bit Dimension Type: Letter Drill Bit Size: X
Cutting Direction: Right Hand Point Type: Self-Centering Point
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber Precision Twist DrillX

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33LX