Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0100849
  • Mfr #: D33LY

$59.40

  • Coolant Through: No
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Size: Y
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33LY Specifications

  • Zoro #: G0100849
  • Mfr #: D33LY
Coolant Through: No Drill Bit Point Angle: 118 Degrees
Drill Bit Size: Y Material: Carbide
Shank Dia.: 0.4040" Drill Bit Dimension Type: Letter
Point Type: Self-Centering Point Item: Jobber Drill,Bright,Standard,Y
Drill Bit Grouping: Drill Bit Drill Bit Finish: Bright
Cutting Direction: Right Hand Drill Bit Material: Carbide
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber Precision Twist DrillY

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33LY