Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Taper Length Drill, 0.1250 in.

  • Zoro #: G4595221
  • Mfr #: R51FS1/8

$6.49 /ea

Order in multiples of 12

Details
  • Application: General Purpose Long Length Drilling
  • Item: Jobber Length Drill Bit
  • Drill Bit Grouping:
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precision Twist Drill #R51FS1/8 Specifications

  • Zoro #: G4595221
  • Mfr #: R51FS1/8
Application: General Purpose Long Length Drilling Item: Jobber Length Drill Bit
Drill Bit Grouping: Drill Bit Size: 1/8"
Overall Length: 5-1/8" Drill Bit Dimension Type: Fractional Inch
Point Type: Split point Grade: General Purpose
Drill Bit Point Angle: 118 Degrees Depth x Dia. Ratio: 6xD
Drill Bit Material: High Speed Steel Decimal Equivalent: 0.1250
Flute Length: 69.00mm Country of Origin (subject to change): Brazil

Description

Take a look at the features for Precision Twist Drill Taper Length Drill Bit. Drill Bit Size: 1/8", Drill Bit Material: High Speed Steel, Drill Bit Dimension Type: Fractional Inch.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R51FS1/8