Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Machine Forming Tap, M12 x 1.75mm

  • Zoro #: G0077852
  • Mfr #: 1697APM12X1.75

$61.03

Details
  • Item: Machine Forming Tap,M12 x 1.75mm
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
Precision Twist Drill #1697APM12X1.75 Specifications

  • Zoro #: G0077852
  • Mfr #: 1697APM12X1.75
Item: Machine Forming Tap,M12 x 1.75mm Country of Origin (subject to change): United States

Description

Premium PM substrate provides superior abrasion resistance and edge strength. Multiple Lube Groove design assures lubrication in the forming zone and eliminates the build up of hydraulic pressure in blind holes. The TiN-Top coating process reduces friction, prevents chip welding and improves chip flow. Features a semi-bottoming lead for improved performance and longer tool life. Can be used for through or blind holes. Coolant thru premium PM substrate allows higher tapping speeds in soft ferrous or non-ferrous materials. The TiN-Top coating process reduces friction, prevents chip welding and improves chip flow.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #1697APM12X1.75