Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Machine Tap, M10X1.5NO3

  • Zoro #: G0079130
  • Mfr #: 1788M10X1.5NO3

$16.58

Details
  • Item: Machine Tap,M10X1.5NO3
  • Country of Origin (subject to change): United States
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precision Twist Drill #1788M10X1.5NO3 Specifications

  • Zoro #: G0079130
  • Mfr #: 1788M10X1.5NO3
Item: Machine Tap,M10X1.5NO3 Country of Origin (subject to change): United States

Description

The Union Butterfield 1788(M) uncoated, high-speed steel spiral flute tap has a round shank with a square end and a high-helix design, and is used to create right-hand threads in a range of materials with strength in brass, bronze, aluminum and unalloyed magnesium. This tool produces ANSI standard threads in metric sizes. The spiral flutes of this tap pull chips back from the tip of the tool, up and out the hole to prevent clogging; their higher helix angle (52 degrees) further improves chip removal. These characteristics make the tap suitable for blind or bottoming holes (with only one opening). Right-hand threads are designed to tighten when a head or nut is rotated clockwise (the most common threading direction). High-speed steel (HSS) is a common general-purpose steel for cutting tools and is compatible with a variety of materials. With no coating or surface treatment, this uncoated tool can be used on a broad range of materials and provides an economical alternative to coated tools. The round shank with square end helps to minimize rotation in the tool holder. This tool can be used in machines, such as drill presses or lathes, or with hand tools such as tap wrenches. In the Union Butterfield 1788(M) series, taps with nominal diameters of 3 mm and 3.5 mm have two flutes, and those with nominal diameters of 4 mm to 12 mm have three flutes. They are available with a variety of chamfers. This tap conforms to ANSI standards and can create threads to a depth 2 ½ times its diameter. It is suitable for the ANSI 6H tolerance class: 6H is used for a normal length of thread engagement and medium tolerance quality. Taps produce internal threads in previously formed holes and can be used in machines (such as drill presses) or with hand tools. Common types of taps include hand taps, spiral point taps, spiral flute taps, thread forming taps, and pipe taps. Hand taps (straight-flute taps) collect chips in the straight flutes of the tool; spiral point taps push chips through holes ahead of the tool; and spiral flute taps pull chips back from the tip of the tool, up and out the hole. Thread forming taps, also known as cold forming taps, press rather than cut to create threads in a drilled hole, and no chips are created. Pipe taps create threads in pipes and pipe fittings. Each thread type designates a thread profile and each type is identified with an abbreviation. In the U.S. and Canada, the Unified Thread Standard is the dominant thread type, including UNC (Unified Coarse), UNF (Unified Fine), and NPT (National Pipe Taper) threads, among others.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #1788M10X1.5NO3