Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

N3 Aircraft Extension Jobber Drill

  • Zoro #: G0099327
  • Mfr #: ATR41N3
$10.73 /ea

Order in multiples of 12

  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Finish: Bright
  • Shank Dia.: 0.1875"
See full product details
Orders over $75 ship free.

Precision Twist Drill #ATR41N3 Specifications

  • Zoro #: G0099327
  • Mfr #: ATR41N3
Drill Bit Point Angle: 118 Degrees Drill Bit Finish: Bright
Shank Dia.: 0.1875" Item: Aircraft Extension Jobber Drill,N3
Cutting Direction: Right Hand Drill Bit Size: #3
Drill Bit Material: High Speed Steel Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Wire Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Aircraft Extension Jobber Drill,N3

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #ATR41N3