Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Tap, 1"X11-1/2, Taper, NPSM

  • Zoro #: G0072331
  • Mfr #: 15421X11.1/2
$124.20
  • Tap Chamfer: Taper
  • Standards: ANSI
  • Tap Thread Type: NPSM
See full product details
This item ships free.

Precision Twist Drill #15421X11.1/2 Specifications

  • Zoro #: G0072331
  • Mfr #: 15421X11.1/2
Tap Chamfer: Taper Standards: ANSI
Tap Thread Type: NPSM Tap Thread Size: 1"X11-1/2
Tap Finish: Uncoated Tap Material: High Speed Steel
Thread Direction: Right Hand Tap Style: Pipe
Item: Pipe Tap Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

NPSM,Pipe Tap,1X11-1/2, Right Hand

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15421X11.1/2