Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Tap, 3/8"X18, Taper, NPSM

  • Zoro #: G0072499
  • Mfr #: 15423/8X18
$33.48
  • Tap Thread Size: 3/8"X18
  • Thread Direction: Right Hand
  • Tap Material: High Speed Steel
See full product details
Orders over $75 ship free.

Precision Twist Drill #15423/8X18 Specifications

  • Zoro #: G0072499
  • Mfr #: 15423/8X18
Tap Thread Size: 3/8"X18 Thread Direction: Right Hand
Tap Material: High Speed Steel Tap Chamfer: Taper
Tap Style: Pipe Tap Finish: Uncoated
Standards: ANSI Tap Thread Type: NPSM
Item: Pipe Tap Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

NPSM,Pipe Tap,3/8X18

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15423/8X18