Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Tap, 1-1/4"X11-1/2, Taper, NPT

  • Zoro #: G0072602
  • Mfr #: 15441.1/4X11.1/2
$147.40
  • Thread Direction: Right Hand
  • Tap Thread Type: NPT
  • Tap Material: High Speed Steel
See full product details
This item ships free.

Precision Twist Drill #15441.1/4X11.1/2 Specifications

  • Zoro #: G0072602
  • Mfr #: 15441.1/4X11.1/2
Thread Direction: Right Hand Tap Thread Type: NPT
Tap Material: High Speed Steel Tap Thread Size: 1-1/4"X11-1/2
Tap Style: Pipe Tap Chamfer: Taper
Standards: ANSI Item: Pipe Tap
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

NPT,Pipe Tap,1-1/4X11-1/2

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15441.1/4X11.1/2