Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Pipe Tap, 1/2"X14, Taper, NPT
  • Zoro #: G0072587
  • Mfr #: 15441/2X14
$49.28
  • Tap Style: Pipe
  • Tap Thread Size: 1/2"X14
  • Tap Chamfer: Taper
See full product details
Orders over $50 ship free.

Precision Twist Drill #15441/2X14 Specifications

  • Zoro #: G0072587
  • Mfr #: 15441/2X14
Tap Style: Pipe Tap Thread Size: 1/2"X14
Tap Chamfer: Taper Standards: ANSI
Tap Thread Type: NPT Thread Direction: Right Hand
Tap Material: High Speed Steel Item: Pipe Tap
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Union Butterfield 1544(NPT) nitride finish high-speed steel pipe tap has straight flutes and a round shank with a square end, and is used to create NPT (National Pipe Taper) right-hand threads in a range of materials, with strength in cast iron, high-carbon steel, and alloy steel. NPT thread is an ANSI-standard thread configuration designed to be used with a sealant to create a leak-free tapered pipe joint. The straight flutes are suitable for threading through holes (extending through the workpiece) and blind or bottoming holes (with only one opening). Nitride finish offers increased durability and abrasion resistance, and retards the tendency of softer materials to load or cling onto the tool; these characteristics make it a good choice for abrasive materials like cast iron.Right-hand threads are designed to tighten when a head or nut is rotated clockwise (the most common threading direction). High-speed steel (HSS) is a common general-purpose steel for cutting tools and is compatible with a variety of materials. The round shank with square end helps to minimize rotation in the tool holder. This tool can be used in machines, such as drill presses or lathes, or with hand tools such as tap wrenches.In the Union Butterfield 1544(NPT) series, taps with nominal diameters of 1/16? to 1/2? have four flutes, taps with nominal diameters of 3/4? to 1 1/4? have five flutes, and taps with nominal diameters of 1 1/2? and 2? have seven flutes. In this series all taps have semi-bottoming chamfers. This tap conforms to ANSI standards and is suitable for normal pipe thread tolerance.Taps produce internal threads in previously formed holes and can be used in machines (such as drill presses) or with hand tools. Common types of taps include hand taps, spiral point taps, spiral flute taps, thread forming taps, and pipe taps. Hand taps (straight-flute taps) collect chips in the straight flutes of the tool; spiral point taps push chips through holes ahead of the tool; and spiral flute taps pull chips back from the tip of the tool, up and out the hole. Thread forming taps, also known as cold forming taps, press rather than cut to create threads in a drilled hole, and no chips are created. Pipe taps create threads in pipes and pipe fittings. Each thread type designates a thread profile and each type is identified with an abbreviation. In the U.S. and Canada, the Unified Thread Standard is the dominant thread type, including UNC (Unified Coarse), UNF (Unified Fine), and NPT (National Pipe Taper) threads, among others.

 

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15441/2X14