Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Tap, 1/4"X18, Taper, NPT

  • Zoro #: G0072611
  • Mfr #: 15441/4X18
$23.45
  • Tap Material: High Speed Steel
  • Standards: ANSI
  • Tap Chamfer: Taper
See full product details
Orders over $75 ship free.

Precision Twist Drill #15441/4X18 Specifications

  • Zoro #: G0072611
  • Mfr #: 15441/4X18
Tap Material: High Speed Steel Standards: ANSI
Tap Chamfer: Taper Tap Style: Pipe
Tap Thread Size: 1/4"X18 Tap Thread Type: NPT
Thread Direction: Right Hand Item: Pipe Tap
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

NPT,Pipe Tap,1/4X18, Right Hand

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15441/4X18