Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Tap, 1/4"X18, Taper, NPT

  • Zoro #: G0072657
  • Mfr #: 15451/4X18
$20.20 /ea

Order in multiples of 6

  • Thread Direction: Right Hand
  • Tap Thread Type: NPT
  • Tap Finish: Uncoated
See full product details
Orders over $75 ship free.

Precision Twist Drill #15451/4X18 Specifications

  • Zoro #: G0072657
  • Mfr #: 15451/4X18
Thread Direction: Right Hand Tap Thread Type: NPT
Tap Finish: Uncoated Tap Thread Size: 1/4"X18
Tap Chamfer: Taper Tap Style: Pipe
Standards: ANSI Tap Material: High Speed Steel
Item: Pipe Tap Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

NPT,Pipe Tap,1/4X18, Right Hand

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15451/4X18