Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Tap, 2"X11-1/2, Taper, NPT

  • Zoro #: G0072149
  • Mfr #: 15412X11.1/2
$236.92
  • Tap Style: Pipe
  • Tap Finish: Uncoated
  • Standards: ANSI
See full product details
This item ships free.

Precision Twist Drill #15412X11.1/2 Specifications

  • Zoro #: G0072149
  • Mfr #: 15412X11.1/2
Tap Style: Pipe Tap Finish: Uncoated
Standards: ANSI Tap Material: High Speed Steel
Thread Direction: Right Hand Tap Chamfer: Taper
Tap Thread Type: NPT Tap Thread Size: 2"X11-1/2
Item: Pipe Tap Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

NPT Pipe Tap,2X11-1/2, Right Hand

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15412X11.1/2