Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Tap, 3/4"X14, Taper, NPT

  • Zoro #: G0072523
  • Mfr #: 15443/4X14
$71.28
  • Tap Material: High Speed Steel
  • Thread Direction: Right Hand
  • Tap Thread Size: 3/4"X14
See full product details
Orders over $75 ship free.

Precision Twist Drill #15443/4X14 Specifications

  • Zoro #: G0072523
  • Mfr #: 15443/4X14
Tap Material: High Speed Steel Thread Direction: Right Hand
Tap Thread Size: 3/4"X14 Tap Style: Pipe
Tap Thread Type: NPT Tap Chamfer: Taper
Standards: ANSI Item: Pipe Tap
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

NPT,Pipe Tap,3/4X14

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15443/4X14