Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Tap, 3/8"X18, Taper, NPT

  • Zoro #: G0072541
  • Mfr #: 15443/8X18
$30.76
  • Tap Material: High Speed Steel
  • Tap Style: Pipe
  • Tap Thread Size: 3/8"X18
See full product details
Orders over $75 ship free.

Precision Twist Drill #15443/8X18 Specifications

  • Zoro #: G0072541
  • Mfr #: 15443/8X18
Tap Material: High Speed Steel Tap Style: Pipe
Tap Thread Size: 3/8"X18 Tap Thread Type: NPT
Standards: ANSI Thread Direction: Right Hand
Tap Chamfer: Taper Item: Pipe Tap
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

NPT,Pipe Tap,3/8X18, Right Hand

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15443/8X18