Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Tap, 3/8"X18, Taper, NPT

  • Zoro #: G0072648
  • Mfr #: 15453/8X18
$30.76
  • Tap Chamfer: Taper
  • Thread Direction: Right Hand
  • Tap Finish: Uncoated
See full product details
Orders over $75 ship free.

Precision Twist Drill #15453/8X18 Specifications

  • Zoro #: G0072648
  • Mfr #: 15453/8X18
Tap Chamfer: Taper Thread Direction: Right Hand
Tap Finish: Uncoated Tap Material: High Speed Steel
Standards: ANSI Tap Thread Type: NPT
Tap Thread Size: 3/8"X18 Tap Style: Pipe
Item: Pipe Tap Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

NPT,Pipe Tap,3/8X18

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15453/8X18