Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Tap, 1"X11-1/2, Taper, NPTF

  • Zoro #: G0072508
  • Mfr #: 15431X11.1/2
$93.50
  • Tap Style: Pipe
  • Standards: ANSI
  • Tap Chamfer: Taper
See full product details
This item ships free.

Precision Twist Drill #15431X11.1/2 Specifications

  • Zoro #: G0072508
  • Mfr #: 15431X11.1/2
Tap Style: Pipe Standards: ANSI
Tap Chamfer: Taper Tap Material: High Speed Steel
Tap Thread Size: 1"X11-1/2 Tap Finish: Uncoated
Thread Direction: Right Hand Tap Thread Type: NPTF
Item: Pipe Tap Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

NPTF,Pipe Tap,1X11-1/2, Right Hand

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15431X11.1/2