Pipe Tap, 1-1/4"X11-1/2, Taper, NPT
- Zoro #: G0072849
- Mfr #: 15681.1/4X11.1/2
Precision Twist Drill #15681.1/4X11.1/2 Specifications
| |
Thread Direction: Right Hand | Standards: ANSI |
Tap Chamfer: Taper | Tap Material: High Speed Steel |
Tap Thread Type: NPT | Tap Finish: Uncoated |
Tap Style: Pipe | Tap Thread Size: 1-1/4"X11-1/2 |
Item: Pipe Tap | Country of Origin (subject to change): United States |
Description
HSS Bright,NPT Pipe Tap,1-1/4X11-1/2
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov |