Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Tap, 1/2"X14, NPT

  • Zoro #: G0072867
  • Mfr #: 15681/2X14
$64.00
  • Tap Thread Size: 1/2"X14
  • Tap Material: High Speed Steel
  • Tap Finish: Bright
See full product details
Orders over $75 ship free.

Precision Twist Drill #15681/2X14 Specifications

  • Zoro #: G0072867
  • Mfr #: 15681/2X14
Tap Thread Size: 1/2"X14 Tap Material: High Speed Steel
Tap Finish: Bright Tap Thread Type: NPT
Thread Direction: Right Hand Tap Style: Pipe
Item: Pipe Tap Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HSS Bright,NPT Pipe Tap,1/2X14, Right Hand

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15681/2X14