Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Tap, 1/4", Taper, NPT

  • Zoro #: G0072672
  • Mfr #: 1545A1/4
$23.45 /ea

Order in multiples of 6

  • Thread Direction: Right Hand
  • Standards: ANSI
  • Tap Material: High Speed Steel
See full product details
Orders over $75 ship free.

Precision Twist Drill #1545A1/4 Specifications

  • Zoro #: G0072672
  • Mfr #: 1545A1/4
Thread Direction: Right Hand Standards: ANSI
Tap Material: High Speed Steel Tap Thread Type: NPT
Tap Style: Pipe Tap Chamfer: Taper
Tap Thread Size: 1/4" Item: Tempered,NPT Pipe Tap,1/4
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tempered,NPT Pipe Tap,1/4

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #1545A1/4