Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Tap, 1/4"X18, Taper, NPT

  • Zoro #: G0072733
  • Mfr #: 15481/4X18
$33.16
  • Tap Material: High Speed Steel
  • Tap Finish: Uncoated
  • Tap Chamfer: Taper
See full product details
Orders over $75 ship free.

Precision Twist Drill #15481/4X18 Specifications

  • Zoro #: G0072733
  • Mfr #: 15481/4X18
Tap Material: High Speed Steel Tap Finish: Uncoated
Tap Chamfer: Taper Tap Thread Size: 1/4"X18
Standards: ANSI Tap Style: Pipe
Tap Thread Type: NPT Thread Direction: Right Hand
Item: Pipe Tap Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HSS Bright,NPT Pipe Tap,1/4X18

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15481/4X18