Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Tap, 1/8"X27X0.313, Taper, NPT

  • Zoro #: G0072690
  • Mfr #: 15481/8X27X0.313
$31.06
  • Tap Thread Type: NPT
  • Thread Direction: Right Hand
  • Tap Thread Size: 1/8"X27X0.313
See full product details
Orders over $75 ship free.

Precision Twist Drill #15481/8X27X0.313 Specifications

  • Zoro #: G0072690
  • Mfr #: 15481/8X27X0.313
Tap Thread Type: NPT Thread Direction: Right Hand
Tap Thread Size: 1/8"X27X0.313 Tap Finish: Uncoated
Tap Material: High Speed Steel Tap Style: Pipe
Standards: ANSI Tap Chamfer: Taper
Item: Pipe Tap Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HSS Bright,NPT Pipe Tap,1/8X27X0.313

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15481/8X27X0.313