Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Tap, 3/4"X14, Taper, NPTF

  • Zoro #: G0072858
  • Mfr #: 15493/4X14
$85.80
  • Tap Style: Pipe
  • Tap Finish: Uncoated
  • Tap Thread Size: 3/4"X14
See full product details
This item ships free.

Precision Twist Drill #15493/4X14 Specifications

  • Zoro #: G0072858
  • Mfr #: 15493/4X14
Tap Style: Pipe Tap Finish: Uncoated
Tap Thread Size: 3/4"X14 Tap Material: High Speed Steel
Thread Direction: Right Hand Tap Thread Type: NPTF
Tap Chamfer: Taper Standards: ANSI
Item: Pipe Tap Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HSS Bright,NPTF Pipe Tap,3/4X14

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15493/4X14