Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Tap , 3/8"X18 , Taper , NPT

  • Zoro #: G0072797
  • Mfr #: 15483/8X18
$46.22
  • Standards: ANSI
  • Tap Chamfer: Taper
  • Tap Style: Pipe
See full product details
Orders over $75 ship free.

Precision Twist Drill #15483/8X18 Specifications

  • Zoro #: G0072797
  • Mfr #: 15483/8X18
Standards: ANSI Tap Chamfer: Taper
Tap Style: Pipe Tap Thread Type: NPT
Tap Material: High Speed Steel Tap Finish: Uncoated
Tap Thread Size: 3/8"X18 Thread Direction: Right Hand
Item: Pipe Tap Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HSS Bright,NPT Pipe Tap,3/8X18

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15483/8X18