Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rol-Form Tap, Fluteless, M4 x 0.7mm

  • Zoro #: G0081459
  • Mfr #: 3300M4X.7NO2
$21.11 31% off
$14.52
  • Item: Spiral Point Tap
  • Tap Thread Size: M4X0.7mm
  • Tap Style: Spiral Point
See full product details
Orders over $75 ship free.

Precision Twist Drill #3300M4X.7NO2 Specifications

  • Zoro #: G0081459
  • Mfr #: 3300M4X.7NO2
Item: Spiral Point Tap Tap Thread Size: M4X0.7mm
Tap Style: Spiral Point Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rol-Form Tap,Fluteless,M4 x 0.7mm

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #3300M4X.7NO2