Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round HSS Jobber Drill Set, Bright

  • Zoro #: G0099467
  • Mfr #: C252ASET
$131.45
  • Item: HSS Jobber Drill Set,Bright,Round
  • Drill Bit Size: #33
  • Shank Dia.: 1mm; 1.5mm; 2mm; 2.5mm; 3mm; 3.5mm; 4mm; 4.5mm; 5mm; 5.5mm; 6mm; 6.5mm; 7mm; 7.5mm; 8mm; 8.5mm; 9mm; 9.5mm; 10mm; 10.5mm; 11mm; 11.5mm; 12mm; 12.5mm; 13mm
See full product details
This item ships free.

Precision Twist Drill #C252ASET Specifications

  • Zoro #: G0099467
  • Mfr #: C252ASET
Item: HSS Jobber Drill Set,Bright,Round Drill Bit Size: #33
Shank Dia.: 1mm; 1.5mm; 2mm; 2.5mm; 3mm; 3.5mm; 4mm; 4.5mm; 5mm; 5.5mm; 6mm; 6.5mm; 7mm; 7.5mm; 8mm; 8.5mm; 9mm; 9.5mm; 10mm; 10.5mm; 11mm; 11.5mm; 12mm; 12.5mm; 13mm Drill Bit Point Angle: 118 Degrees
Drill Bit Grouping: Drill Bit Set Drill Bit Finish: Bright
Drill Bit Material: High Speed Steel Drill Bit Dimension Type: Metric
Cutting Direction: Right Hand Material: High Speed Steel
Measurement System: Wire Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill Set,Bright,Round, Drill Bit Size #33, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #C252ASET