Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shank End Mill, Bright, Plain, 7mm

  • Zoro #: G0103000
  • Mfr #: E3304M7.0

$24.47

  • Item: Shank End Mill,Bright,Plain,7mm
  • Country of Origin (subject to change): United States
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Precision Twist Drill #E3304M7.0 Specifications

  • Zoro #: G0103000
  • Mfr #: E3304M7.0
Item: Shank End Mill,Bright,Plain,7mm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Precision Twist E3304M uncoated carbide square nose end mill has four flutes, a 30-degree helix, and a center-cutting design for machining steel, hardened steel, steel alloys, stainless steel, cast iron, copper, brass, bronze, aluminum, and aluminum alloys. Four flutes produce a better finish than fewer flutes. The 30-degree helix angle supports general-purpose applications. It balances lower angles’ strong cutting edge for difficult-to-machine materials with higher angles’ increased cutting action. The tool’s square end creates sharp, unrounded cuts. The center-cutting design has cutting teeth at the end of the tool, so it can be fed into the workpiece like a drill bit. Carbide is harder than high-speed or cobalt steel, making it more wear resistant at high speeds and providing longer tool life. This tool has no coating or surface treatment. Cutting diameter tolerance is + 0.000 to - 0.002". The round shank accommodates a range of tool holders. End mills are designed to remove material and create multi-dimensional shapes and profiles. They have cutting edges along the outside diameter and flutes that remove chips from the cutting area and allow cooling fluids to enter. If heat is not reduced effectively, the tool’s cutting edges will dull and additional material buildup can occur. The number of flutes can range from two to eight. Two-flute designs offer the most efficient chip removal, but more flutes provide a smoother finish. The shank is the end of the tool held in place by a tool holder or machine. Center-cutting end mills can create three-dimensional shapes and profiles, and make plunge cuts similar to a drill bit. Non-center-cutting end mills are for applications such as peripheral milling and finishing, but cannot make plunge cuts.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #E3304M7.0