Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-7/16" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0123833
  • Mfr #: R571.7/16

$101.02

  • Drill Bit Point Angle: 118 Degrees
  • Cutting Direction: Right Hand
  • Drill Bit Size: 1-7/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R571.7/16 Specifications

  • Zoro #: G0123833
  • Mfr #: R571.7/16
Drill Bit Point Angle: 118 Degrees Cutting Direction: Right Hand
Drill Bit Size: 1-7/16" Item: Shank Jobber Drill,Parallel,1-7/16"
Shank Dia.: 1/2" Coolant Through: No
Drill Bit Finish: Bright and Steam Oxide Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit Drill Bit Material: High Speed Steel
Material: High Speed Steel Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Shank Jobber Drill,Parallel,1-7/16 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R571.7/16