Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-7/32" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0123842
  • Mfr #: R571.7/32
$65.48
  • Drill Bit Material: High Speed Steel
  • Material: High Speed Steel
  • Drill Bit Dimension Type: Fractional Inch
See full product details
Orders over $75 ship free.

Precision Twist Drill #R571.7/32 Specifications

  • Zoro #: G0123842
  • Mfr #: R571.7/32
Drill Bit Material: High Speed Steel Material: High Speed Steel
Drill Bit Dimension Type: Fractional Inch Cutting Direction: Right Hand
Item: Shank Jobber Drill,Parallel,1-7/32" Coolant Through: No
Drill Bit Point Angle: 118 Degrees Drill Bit Size: #12
Shank Dia.: 1/2" Drill Bit Finish: Bright and Steam Oxide
Drill Bit Grouping: Drill Bit Measurement System: Wire
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Shank Jobber Drill,Parallel,1-7/32 In., Drill Bit Size #12, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R571.7/32