Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-7/64" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0123897
  • Mfr #: R571.7/64

$64.80

  • Drill Bit Size: 1-7/64"
  • Item: Shank Jobber Drill,Parallel,1-7/64"
  • Number of Pieces: 1
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R571.7/64 Specifications

  • Zoro #: G0123897
  • Mfr #: R571.7/64
Drill Bit Size: 1-7/64" Item: Shank Jobber Drill,Parallel,1-7/64"
Number of Pieces: 1 Drill Bit Grouping: Drill Bit
Coolant Through: No Shank Dia.: 1/2"
Material: High Speed Steel Drill Bit Finish: Bright and Steam Oxide
Drill Bit Dimension Type: Fractional Inch Drill Bit Material: High Speed Steel
Cutting Direction: Right Hand Drill Bit Point Angle: 118 Degrees
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Shank Jobber Drill,Parallel,1-7/64 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R571.7/64