Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-9/32" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0123967
  • Mfr #: R571.9/32

$74.90

  • Item: Shank Jobber Drill,Parallel,1-9/32"
  • Shank Dia.: 1/2"
  • Material: High Speed Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R571.9/32 Specifications

  • Zoro #: G0123967
  • Mfr #: R571.9/32
Item: Shank Jobber Drill,Parallel,1-9/32" Shank Dia.: 1/2"
Material: High Speed Steel Drill Bit Material: High Speed Steel
Drill Bit Size: 1-9/32" Drill Bit Point Angle: 118 Degrees
Drill Bit Grouping: Drill Bit Cutting Direction: Right Hand
Coolant Through: No Drill Bit Finish: Bright and Steam Oxide
Drill Bit Dimension Type: Fractional Inch Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Shank Jobber Drill,Parallel,1-9/32 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R571.9/32