Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
11/16" HSS 118 Deg. Jobber Length Drill Bit, Drill Bit Size: #13 (Discontinued)
Mfr # R5711/16
Zoro # G0123921
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #13
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel